Minka Lighting M6392573 "Clarté" 2 Bulb Bathroom Light
| Item: | M6392573 |
| Finish: | Patina Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $133.07 (Pricing is for Patina Iron)
Details and Dimensions
| Height | 5-1/2" |
| Width | 17-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Xenon G9 Bi-pin |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Deep Spumanti Lace |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |


