X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6391573 "Clarté" 1 Bulb Wall Sconce

Item: M6391573
Finish: Patina Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $127.50

Price: $85.04 (Pricing is for Patina Iron)



Details and Dimensions

Height 5-1/2"
Width 8-1/4"
Extension From Wall 5"
Number of Bulbs 1
Bulb Type G9 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Deep Spumanti Lace
Shade Material Glass
Weight 2-2/3 lbs