X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6390573 "Clarté" Multi Bulb Wall Sconce

Item: M6390573
Finish: Patina Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $217.50

Price: $145.07



Details and Dimensions

Height 14-3/4"
Width 9-1/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Deep Spumati Lace
Shade Material Glass
ADA Compliant Yes
Weight 5-2/5 lbs