X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6364281 "Harvard Ct." 4 or more Bulb Bathroom Light

Item: M6364281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-3/4"
Width 32-1/2"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type T4 Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Mounting Options Up Light
Glass Type Clear & Etched Opal
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Weight 7 lbs