X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6363281 "Harvard Ct." 3 Bulb Bathroom Light

Item: M6363281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $199.50

Price: $133.07




Details and Dimensions

Height 6-3/4"
Width 23-3/4"
Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear & Etched Opal
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Weight 5 lbs
Lamp Type T4 Mini Can