X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6362281 "Harvard Ct." 2 Bulb Bathroom Light

Item: M6362281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-3/4"
Width 15-1/4"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type T4 Mini Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Mounting Options Up Light
Glass Type Clear & Etched Opal
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Weight 3 lbs