Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Minka Lighting
>
M6360281
Minka Lighting M6360281 "Harvard Ct." 1 Bulb Wall Sconce
| Item: | M6360281 |
| Finish: | Harvard Ct. Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $60.03
Details and Dimensions
| Height | 6-3/4" |
| Width | 4-1/2" |
| Extension From Wall | 4" |
| Number of Bulbs | 1 |
| Bulb Type | T4 Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Clear & Etched Opal |
| Shade Material | Glass |
| ADA Compliant | Yes |
| Weight | 1-1/3 lb |


