Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M6357177 "Illuminati" Semi Flush Mount Ceiling Light

Item: M6357177
Finish: Illuminati Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 14"
Width 16-1/2"
Diameter 16-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Silver Patina
Shade Material Glass