X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6354177 "Illuminati" 4 or more Bulb Bathroom Light

Item: M6354177
Finish: Illuminati Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9-1/2"
Width 40-1/4"
Extension From Wall 9-1/2"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Silver Patina
Shade Material Glass
Suitable Installation Damp
Voltage 120V