X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6353177 "Illuminati" 3 Bulb Bathroom Light

Item: M6353177
Finish: Illuminati Bronze
Online Availability: Available for immediate shipment

List Price: $389.85

Price: $260.03



Details and Dimensions

Height 9-1/2"
Width 29-1/2"
Extension From Wall 9-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Silver Patina
Shade Material Glass
Suitable Installation Damp
Voltage 120V