X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6352177 "Illuminati" 2 Bulb Bathroom Light

Item: M6352177
Finish: Illuminati Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $299.85

Price: $200.00



Details and Dimensions

Height 9-1/2"
Width 19"
Extension From Wall 9-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Silver Patina
Shade Material Glass
Suitable Installation Damp
Voltage 120V