X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6350177 "Illuminati" 1 Bulb Wall Sconce

Item: M6350177
Finish: Illuminati Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23"
Width 8"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Silver Patina
Shade Material Glass
Voltage 120V