Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6284PL "All Purpose" Mini Pendant

Item: M6284PL
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $131.85

Price: $92.30 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 58-3/4"
Width 4-1/4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched Opal
Shade Material Glass
Eco-Friendly Energy Star