X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6275357 "Lineage" 4 or more Bulb Bathroom Light

Item: M6275357
Finish: Iron Oxide
Online Availability: Available for immediate shipment

List Price: $659.85

Price: $461.90



Details and Dimensions

Height 7-1/2"
Width 48-1/4"
Extension From Wall 5"
Number of Bulbs 5
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 375 W
Mounting Options Up Light
Glass Type Venetian Scavo
Shade Material Glass
Suitable Installation Damp
Voltage 120V