Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Minka Lighting
>
M6232288
Minka Lighting M6232288 "Atterbury" Multi Bulb Wall Sconce
| Item: | M6232288 |
| Finish: | Deep Flax Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $111.06
Details and Dimensions
| Height | 11-3/4" |
| Width | 4-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Venata de Oro |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 3 lbs |


