Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Minka Lighting
>
M6230288
Minka Lighting M6230288 "Atterbury" 1 Bulb Wall Sconce
| Item: | M6230288 |
| Finish: | Deep Flax Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $111.06
Details and Dimensions
| Height | 9" |
| Width | 6" |
| Extension From Wall | 3-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Venata de Oro |
| Shade Material | Glass |
| Weight | 2 lbs |


