Back to Search Results
Ferguson.com Home
>
Energy Star
>
Bathroom Lighting
> Minka Lighting
>
M616384PL
Minka Lighting M616384PL "Bath Art" 3 Bulb Bathroom Light
| Item: | M616384PL |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $259.13
Details and Dimensions
| Height | 6" |
| Width | 24" |
| Extension From Wall | 4-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | GU24 Spiral CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 78 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Alabaster Dust |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Energy Star | Yes |


