Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M6144573 "La Cecilia" 4 or more Bulb Bathroom Light

Item: M6144573
Finish: Patina Iron
Online Availability: Please call for availability.

Details and Dimensions

Height 12"
Width 34-1/2"
Extension From Wall 7-1/2"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Etched White
Shade Material Glass
Voltage 120V