X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6141573 "La Cecilia" 1 Bulb Wall Sconce

Item: M6141573
Finish: Patina Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21-1/2"
Width 6-3/4"
Extension From Wall 7-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Spumanti Lace
Shade Material Glass
Voltage 120V