X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M59741138 "Aspen II" 4 or more Bulb Bathroom Light

Item: M59741138
Finish: Aspen Bronze
Online Availability: Please call for availability.

List Price: $389.85

Price: $260.03



Details and Dimensions

Height 9-3/4"
Width 34-3/4"
Extension From Wall 9-1/4"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Rustic Scavo
Shade Material Glass
Suitable Installation Damp
Voltage 120V