Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M59731138 "Aspen II" 3 Bulb Bathroom Light

Item: M59731138
Finish: Aspen Bronze
Online Availability: Available for immediate shipment

List Price: $317.85

Price: $212.01

Details and Dimensions

Height 9-3/4"
Width 25-1/4"
Extension From Wall 9-1/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Rustic Scavo
Shade Material Glass
Suitable Installation Damp
Voltage 120V