Minka Lighting M59721138 "Aspen II" 2 Bulb Bathroom Light

Item: M59721138
Finish: Aspen Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $147.97



Details and Dimensions

Height 9-3/4"
Width 16"
Extension From Wall 9-1/4"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Rustic Scavo
Shade Material Glass
Voltage 120V