X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M59711138 "Aspen II" 1 Bulb Wall Sconce

Item: M59711138
Finish: Aspen Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $104.85

Price: $69.93




Details and Dimensions

Height 10-1/4"
Width 6-1/4"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Rustic Scavo
Shade Material Glass
Voltage 120V