X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M5941126 "Belcaro" 1 Bulb Wall Sconce

Item: M5941126
Finish: Belcaro Walnut
Online Availability: Available for immediate shipment

List Price: $197.85

Price: $131.97



Details and Dimensions

Height 20-3/4"
Width 6"
Extension From Wall 8-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Aged Champage
Shade Material Glass
Voltage 120V