Minka Lighting M542384 "Paradox" 3 Bulb Bathroom Light
| Item: | M542384 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $109.05 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-1/4" |
| Width | 24" |
| Extension From Wall | 8-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Marble |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


