Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M542184 "Paradox" 1 Bulb Wall Sconce

Item: M542184
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $77.85

Price: $46.71

Details and Dimensions

Height 7-1/4"
Width 6-1/2"
Extension From Wall 8-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Marble
Shade Material Glass
Voltage 120V