Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M542084 "Paradox" 1 Bulb Wall Sconce

Item: M542084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $74.85

Price: $44.91 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 15"
Width 6-1/4"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Marble
Shade Material Glass
Voltage 120V