X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M5209290 "Abbott Place" Flush Mount Ceiling Light

Item: M5209290
Finish: Classic Oak Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/2"
Width 13-1/2"
Diameter 13-1/2"
Length 13-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Driftwood
Suitable Installation Damp