X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M5208290 "Abbott Place" Semi Flush Mount Ceiling Light

Item: M5208290
Finish: Classic Oak Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13"
Width 16-1/4"
Diameter 16-1/4"
Length 16-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Driftwood
Suitable Installation Damp