X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M5204290 "Abbott Place" 4 or more Bulb Bathroom Light

Item: M5204290
Finish: Classic Oak Patina
Online Availability: Please call for availability.


Details and Dimensions

Height 8"
Width 29-1/2"
Length 7-3/4"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Driftwood
Suitable Installation Damp
Voltage 120V