X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M5203290 "Abbott Place" 3 Bulb Bathroom Light

Item: M5203290
Finish: Classic Oak Patina
Online Availability: Please call for availability.

List Price: $207.00

Price: $124.20



Details and Dimensions

Height 8"
Width 21-1/2"
Length 7-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Driftwood
Suitable Installation Damp
Voltage 120V