X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M5202290 "Abbott Place" 2 Bulb Bathroom Light

Item: M5202290
Finish: Classic Oak Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 13-1/2"
Length 7-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Driftwood
Suitable Installation Damp
Voltage 120V