Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M4758206 "Aston Court" Large Foyer Chandelier

Item: M4758206
Finish: Aston Court Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 55-3/4"
Width 51-1/2"
Overall Height 130"
Number Of Tiers 2
Canopy Size 6-1/10'' W x 2'' H
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Avorio Mezzo
Shade Material Glass
Chain Length 72"
Wire Length 120"
Weight 79 lbs
Voltage 120V
Adjustable Height Yes