X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4755206 "Aston Court" Mid Sized Chandelier

Item: M4755206
Finish: Aston Court Bronze
Online Availability: Available for immediate shipment

List Price: $1,352.85

Price: $947.00



Details and Dimensions

Height 32-3/4"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Avorio Mezzo
Shade Material Glass
Voltage 120V