X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4746206 "Aston Court" Entrance / Foyer Pendant

Item: M4746206
Finish: Aston Court Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 47"
Width 31-3/4"
Overall Height 121"
Canopy Size 6-1/10'' W x 2'' H
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Avorio Mezzo
Shade Material Glass
Chain Length 72"
Wire Length 120"
Voltage 120V
Weight 55 lbs
Adjustable Height Yes