Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> Minka Lighting
>
M4479298
Minka Lighting M4479298 "Kinston" Large Foyer Chandelier
| Item: | M4479298 |
| Finish: | Aged Kinston Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $500.25
Details and Dimensions
| Height | 31-1/2" |
| Width | 34-1/2" |
| Diameter | 34-1/2" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | T10 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Mottled Topaz |
| Shade Material | Glass |
| Weight | 51 lbs |
| Voltage | 120V |


