Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> Minka Lighting
>
M4476298
Minka Lighting M4476298 "Kinston" Mid Sized Chandelier
| Item: | M4476298 |
| Finish: | Aged Kinston Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 25-3/4" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | T10 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Mottled Topaz |
| Shade Material | Glass |
| Weight | 42 lbs |
| Voltage | 120V |


