Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> Minka Lighting
>
M4472298
Minka Lighting M4472298 "Kinston" Semi Flush Mount Ceiling Light
| Item: | M4472298 |
| Finish: | Aged Kinston Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $165.08
Details and Dimensions
| Height | 12-1/2" |
| Width | 17-1/4" |
| Backplate Dimension | 5 1/2'' D |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Mottled Topaz |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 12 lbs |


