X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4469273 "Compositions" Linear Pendant

Item: M4469273
Finish: Aged Patina Iron w/Travertine Stone
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $418.50

Price: $251.10



Details and Dimensions

Height 20-1/2"
Width 42"
Number of Bulbs 5
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Etched Opal
Shade Material Glass
Weight 16 lbs