Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M4468273 "Compositions" Large Foyer Chandelier

Item: M4468273
Finish: Aged Patina Iron w/Travertine Stone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23-1/4"
Width 32-1/2"
Diameter 32-1/2"
Number Of Tiers 2
Number of Bulbs 8
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type Etched Opal
Shade Material Glass
Weight 33 lbs
Voltage 120V