X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4466273 "Compositions" Mid Sized Chandelier

Item: M4466273
Finish: Aged Patina Iron w/Travertine Stone
Online Availability: Please call for availability.

List Price: $509.85

Price: $305.91



Details and Dimensions

Height 19"
Width 27-1/2"
Diameter 27-1/2"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Etched Opal
Shade Material Glass
Weight 26 lbs
Voltage 120V