X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4463273 "Compositions" Semi Flush Mount Ceiling Light

Item: M4463273
Finish: Aged Patina Iron w/Travertine Stone
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $298.50

Price: $179.10



Details and Dimensions

Height 8-1/2"
Width 19-1/4"
Diameter 19-1/4"
Backplate Dimension 4-1/2'' D
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Dry
Weight 12 lbs