X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M4461273 "Compositions" Mini Pendant

Item: M4461273
Finish: Aged Patina Iron w/Travertine Stone
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 4-1/4"
Number of Bulbs 1
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Etched Opal
Shade Material Glass
Weight 4 lbs