X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4460273 "Compositions" 1 Bulb Wall Sconce

Item: M4460273
Finish: Aged Patina Iron w/Travertine Stone
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $97.50

Price: $58.50 (Pricing is for Aged Patina Iron w/Travertine Stone)



Details and Dimensions

Height 15-1/4"
Width 4-1/2"
Number of Bulbs 1
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Weight 2-1/2 lbs