Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M4398573 "Clarte" Entrance / Foyer Pendant

Item: M4398573
Finish: Patina Iron
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 26-1/2"
Width 36"
Number of Bulbs 6
Bulb Type Candelabra
Lamp Type G16 1/2 Candelabra Base
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Deep Spumanti Lace
Weight 25 lbs