Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4397573 "Clarte" Semi Flush Mount Ceiling Light

Item: M4397573
Finish: Patina Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $359.85

Price: $251.90 (Pricing is for Patina Iron)

Details and Dimensions

Height 10"
Width 17"
Diameter 17"
Backplate Dimension 5-1/8'' D
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Deep Spumanti Lace
Shade Material Glass
Shade Type Drum
Suitable Installation Dry
Weight 6 lbs