X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4396573 "Clarte" Entrance / Foyer Pendant

Item: M4396573
Finish: Patina Iron
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $598.50

Price: $418.95 (Pricing is for Patina Iron)



Details and Dimensions

Height 23-1/4"
Width 24"
Number of Bulbs 6
Bulb Type Candelabra
Lamp Type G16 1/2 Candelabra Base
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Deep Spumanti Lace
Shade Material Glass
Voltage 120V
Weight 20 lbs