Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4394573 "Clarte" Entrance / Foyer Pendant

Item: M4394573
Finish: Patina Iron
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 33-1/2"
Width 18"
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type G16 1/2 Candelabra Base
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Deep Spumanti Lace
Shade Material Glass
Shade Type Drum
Voltage 120V
Weight 23 lbs