Minka Lighting M4392573 "Clarté" Entrance / Foyer Pendant
| Item: | M4392573 |
| Finish: | Patina Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $279.14 (Pricing is for Patina Iron)
Details and Dimensions
| Height | 23-1/4" |
| Width | 12" |
| Number of Bulbs | 3 |
| Bulb Type | G16 1/2 Candelabra Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Deep Spumanti Lace |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 14 lbs |


