Minka Lighting M4391573 "Clarté" Mini Pendant
| Item: | M4391573 |
| Finish: | Patina Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $105.05 (Pricing is for Patina Iron)
Details and Dimensions
| Height | 19" |
| Width | 4-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | T10 Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Deep Spumanti Lace |
| Shade Material | Glass |
| Shade Type | Drum |
| Weight | 4 lbs |


